Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 9/64 in Head Ht, 5/16 in Lg, 500 PK
Mfr # UDI-1000310-500P
Zoro # G2932903
product price: $15.99
/pk 500, $0.03/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 5/16 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UDI-1000310-500P
- Zoro # G2932903
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 5/16 in |
Head Height | 9/64 in |
Head Dia. | 23/64 in |
Head Width | 0.359 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Maximum Head Height | 0.141 in |
Shoulder Diameter | 3/16 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | U-Drive Screw |
Drive Type | Drive Screw |
Rockwell Hardness | C45 |
Temp. Range (F) | 650 Degrees F |
Head Type | Round |
System of Measurement | Inch |
Meets/Exceeds | ASME B18.6.4 |
Tip Material | Steel |
Tip Type | Blunt Pilot Point |
Drive | Type U |
Material Grade/Class | 1016-1024 |
Maximum Temperature | 650 Degrees F |
Description
U-Drive Screw, Finish Zinc Plated, Material Steel, Fastener Length 5/16 in, Head Width 0.359 in, Head Height 0.141 in, Head Type Round, Maximum Head Height 0.141 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Steel, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 132 PK (54938)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0150)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-610-CE)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0003)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 1/8 in Lg, 100 PK (DS-0202-100)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 12 mm Lg (WS6S060120-001P1)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 12 mm Lg (WS6S080120-001P1)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 2 in Lg, 1000 PK (1032T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 2 1/2 in Lg, 2 PK (Z0675)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 50 mm Lg (WS6S060500-001P1)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS18-SL)
- Zoro Select Thumb Screws