Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 3/16 in Lg, 1000 PK
Mfr # UDI0-600180-1000P
Zoro # G3019563
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3/16 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Height 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UDI0-600180-1000P
- Zoro # G3019563
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Fastener Length | 3/16 in |
Head Height | 7/64 in |
Head Dia. | 17/64 in |
Head Width | 0.266 in |
Shoulder Diameter | 9/64 in |
Maximum Head Height | 0.109 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | U-Drive Screw |
System of Measurement | Inch |
Head Type | Round |
Meets/Exceeds | ASME B18.6.4 |
Drive Type | Drive Screw |
Tip Material | Steel |
Rockwell Hardness | C45 |
Temp. Range (F) | 650 Degrees F |
Tip Type | Blunt Pilot Point |
Material Grade/Class | 1016-1024 |
Drive | Type U |
Maximum Temperature | 650 Degrees F |
Description
U-Drive Screw, Finish Zinc Plated, Material Steel, Fastener Length 3/16 in, Head Width 0.266 in, Head Height 0.109 in, Head Type Round, Maximum Head Height 0.109 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Steel, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04100.100.0250)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.050.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0002)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK (U70411.037.0275)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 1000 PK (1024TS)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.26 to 0.28 in Head Ht, 3/4 in Lg, 25 PK (TSI0-60075P0-025P)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 25 mm Lg (WS6S100250-001P1)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 12 mm Lg (WS6S080120-001P1)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 9/16 in Lg (Z2301SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 in Lg, 10 PK (092520100T)
- PRIME-LINE Thumb Screw, No Shoulder 1/4in-20 X 1in Zinc Plated Steel 25PK (9045426)
- Zoro Select Thumb Screws