Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 5/32 in Head Ht, 1/4 in Lg, 250 PK
Mfr # UDI-1200250-250P
Zoro # G3421661
product price: $9.19
/pk 250, $0.04/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1/4 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Height 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UDI-1200250-250P
- Zoro # G3421661
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1/4 in |
Head Height | 5/32 in |
Head Dia. | 13/32 in |
Head Width | 0.406 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Maximum Head Height | 0.156 in |
Shoulder Diameter | 7/32 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | U-Drive Screw |
Tip Material | Steel |
System of Measurement | Inch |
Temp. Range (F) | 650 Degrees F |
Head Type | Round |
Meets/Exceeds | ASME B18.6.4 |
Drive Type | Drive Screw |
Rockwell Hardness | C45 |
Tip Type | Blunt Pilot Point |
Material Grade/Class | 1016-1024 |
Drive | Type U |
Maximum Temperature | 650 Degrees F |
Description
U-Drive Screw, Finish Zinc Plated, Material Steel, Fastener Length 1/4 in, Head Width 0.406 in, Head Height 0.156 in, Head Type Round, Maximum Head Height 0.156 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Steel, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 2.5x18mm, PK100 (M39100.025.0018)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/4 in Bore Dia. (U36050.325.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 5 PK (Z8850)
- NATIONAL NAIL BULK Common Nail, 3 in L, 10D, Bright Finish (10DBRCOMMON)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (4052-2000-SL)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS3)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSI-100050P0-025P)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 0.086 in Head Ht, 3/16 in Lg, 100 PK (DSS-0403-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg, 5 PK (4050-SL)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 2 in Lg, 25 PK (TSI0250200P0-025P)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Plain Aluminum, 0.203 in Head Ht, 3/8 in Lg, 100 PK (836384)
- Zoro Select Thumb Screws