Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 3/64 in Head Ht, 5/16 in Lg, 1000 PK
Mfr # UDI0-000310-1000P
Zoro # G3439222
original price:
$17.09
12% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 5/16 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Height 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UDI0-000310-1000P
- Zoro # G3439222
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 5/16 in |
Head Height | 3/64 in |
Head Dia. | 1/8 in |
Head Width | 0.125 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Maximum Head Height | 0.047 in |
Shoulder Diameter | 5/64 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | U-Drive Screw |
Drive Type | Drive Screw |
Rockwell Hardness | C45 |
Meets/Exceeds | ASME B18.6.4 |
Temp. Range (F) | 650 Degrees F |
Head Type | Round |
Tip Material | Steel |
System of Measurement | Inch |
Tip Type | Blunt Pilot Point |
Drive | Type U |
Material Grade/Class | 1016-1024 |
Maximum Temperature | 650 Degrees F |
Description
U-Drive Screw, Finish Zinc Plated, Material Steel, Fastener Length 5/16 in, Head Width 0.125 in, Head Height 0.047 in, Head Type Round, Maximum Head Height 0.047 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Steel, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2, Pk100 (U08305.025.0200)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.075.2400)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-18x5/16, PK100, Type: UNC (U07890.031.0031)
- HILLMAN 7Oz Anchor/Screw Asst (41819)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06025-001P1)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 3/8 in Lg, 25 PK (TSI0-80037P0-025P)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg (WS6S100400-001P1)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 2 in Lg (TSIX0370200P-001P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg (Z2130)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300SS)
- Zoro Select Thumb Screws