Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 1/32 in Head Ht, 3/16 in Lg, 1000 PK
Mfr # UDI0-0000180-1000P
Zoro # G2801355
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3/16 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Height 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UDI0-0000180-1000P
- Zoro # G2801355
- Country of Origin Thailand
- Category Thumb Screws
Dimensions
Fastener Length | 3/16 in |
Head Height | 1/32 in |
Head Dia. | 3/32 in |
Head Width | 0.094 in |
Maximum Head Height | 0.031 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Shoulder Diameter | 1/16 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | U-Drive Screw |
System of Measurement | Inch |
Tip Material | Steel |
Head Type | Round |
Drive Type | Drive Screw |
Temp. Range (F) | 650 Degrees F |
Rockwell Hardness | C45 |
Meets/Exceeds | ASME B18.6.4 |
Tip Type | Blunt Pilot Point |
Maximum Temperature | 650 Degrees F |
Material Grade/Class | 1016-1024 |
Drive | Type U |
Description
U-Drive Screw, Finish Zinc Plated, Material Steel, Fastener Length 3/16 in, Head Width 0.094 in, Head Height 0.031 in, Head Type Round, Maximum Head Height 0.031 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Steel, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (N04104.031.0125)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-3/4in, Pln, PK5 (U39140.037.0175)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Phosphate Finish, 25 PK (5558PK)
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-58)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 16 mm Lg (WS6S050160-001P1)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 2 in Lg, 2 PK (Z0673)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDIX0-40025-1000P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-02-M7-)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 1 in Lg (TSIX0370100P-001P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335SS)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/4 in Lg, 5 PK (4047-SL)
- Zoro Select Thumb Screws