Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 5/16 in Lg, 100 PK
Mfr # UDI-1400310-100P
Zoro # G2847993
product price: $11.25
/pk 100, $0.11/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 5/16 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UDI-1400310-100P
- Zoro # G2847993
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 5/16 in |
Head Height | 11/64 in |
Head Dia. | 13/32 in |
Head Width | 0.406 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Shoulder Diameter | 1/4 in |
Maximum Head Height | 0.172 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | U-Drive Screw |
Drive Type | Drive Screw |
Temp. Range (F) | 650 Degrees F |
Head Type | Round |
Rockwell Hardness | C45 |
Tip Material | Steel |
System of Measurement | Inch |
Meets/Exceeds | ASME B18.6.4 |
Tip Type | Blunt Pilot Point |
Maximum Temperature | 650 Degrees F |
Drive | Type U |
Material Grade/Class | 1016-1024 |
Description
U-Drive Screw, Finish Zinc Plated, Material Steel, Fastener Length 5/16 in, Head Width 0.406 in, Head Height 0.172 in, Head Type Round, Maximum Head Height 0.172 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.51601803.BO.IAR)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91400)
- GRK FASTENERS GRK 0151217 10 x 3.12 in. RSS Structural Support Cabinet Screw (151217)
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE32)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1062)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 2 in Lg, 200 PK (3732TS)
- ZORO SELECT Thumb Screw, M3-0.50 Thread Size, Wing/Spade, Zinc Plated Iron, 8 mm Head Ht, 6 mm Lg (WS6S030060-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg, 2 PK (Z0674)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Zinc Plated Steel, 113/1000 Head Ht, 5/16 in Lg, 100 PK (DS-0805-100)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 12 mm Lg (WS6S050120-001P1)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- Zoro Select Thumb Screws