Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 1/2 in Lg, 1000 PK
Mfr # UDI0-200500-1000P
Zoro # G2993602
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1/2 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Height 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UDI0-200500-1000P
- Zoro # G2993602
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1/2 in |
Head Height | 1/16 in |
Head Dia. | 11/64 in |
Head Width | 0.172 in |
Shoulder Diameter | 3/32 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Maximum Head Height | 0.063 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | U-Drive Screw |
Rockwell Hardness | C45 |
Drive Type | Drive Screw |
Tip Material | Steel |
System of Measurement | Inch |
Meets/Exceeds | ASME B18.6.4 |
Temp. Range (F) | 650 Degrees F |
Head Type | Round |
Tip Type | Blunt Pilot Point |
Maximum Temperature | 650 Degrees F |
Drive | Type U |
Material Grade/Class | 1016-1024 |
Description
U-Drive Screw, Finish Zinc Plated, Material Steel, Fastener Length 1/2 in, Head Width 0.172 in, Head Height 0.063 in, Head Type Round, Maximum Head Height 0.063 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Steel, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60551)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HX18120250-025P2)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-8, Steel, Grade 4, Black Oxide, 20 PK (U22380.150.0001)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61084)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS9)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 1 in Lg (WSI03701000-001P)
- ZORO SELECT Wing Nuts, 3/8-16X1 1/2 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg (3724WA)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0606-100)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2321)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 35 mm Lg (WS6X05035-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0687)
- Zoro Select Thumb Screws