Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Plain 18-8 Stainless Steel, 9/64 in Head Ht, 1/4 in Lg, 500 PK
Mfr # UDIX-100025-500P
Zoro # G2740053
product price: $31.65
/pk 500, $0.06/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1/4 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UDIX-100025-500P
- Zoro # G2740053
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1/4 in |
Head Height | 9/64 in |
Head Dia. | 23/64 in |
Head Width | 0.359 in |
Shoulder Diameter | 3/16 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Maximum Head Height | 0.141 in |
Details
Head Shape | Round |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | U-Drive Screw |
Tip Material | Stainless Steel |
Meets/Exceeds | ASME B18.6.4 |
Drive Type | Drive Screw |
Rockwell Hardness | B85 to B95 |
Temp. Range (F) | 800 Degrees F |
Head Type | Round |
System of Measurement | Inch |
Tip Type | Blunt Pilot Point |
Drive | Type U |
Maximum Temperature | 800 Degrees F |
Description
U-Drive Screw, Finish Plain, Material 18-8 Stainless Steel, Fastener Length 1/4 in, Head Width 0.359 in, Head Height 0.141 in, Head Type Round, Maximum Head Height 0.141 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Stainless Steel, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (50824)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07000.240.0050)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 50 PK (ZSCRW-171)
- GRIP-RITE Deck Screw, #8 x 1-3/4 in, Flat Head, Torx Drive (134GCS10BK)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7201SS1/2LG-SL)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 5/16 in Lg, 5 PK (WFTSSS000)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (7201SS-SL)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 1/2 in Lg (TSIX0250150P-005P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK (Z0670)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-500370-1000P)
- Zoro Select Thumb Screws