Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Plain 18-8 Stainless Steel, 7/64 in Head Ht, 3/8 in Lg, 500 PK
Mfr # UDIX0-70037-500P
Zoro # G2557712
product price: $27.15
/pk 500, $0.05/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3/8 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UDIX0-70037-500P
- Zoro # G2557712
- Country of Origin Thailand
- Category Thumb Screws
Dimensions
Fastener Length | 3/8 in |
Head Height | 7/64 in |
Head Dia. | 9/32 in |
Head Width | 0.281 in |
Shoulder Diameter | 5/32 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Maximum Head Height | 0.109 in |
Details
Head Shape | Round |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | U-Drive Screw |
Tip Material | Stainless Steel |
Drive Type | Drive Screw |
Rockwell Hardness | B85 to B95 |
Meets/Exceeds | ASME B18.6.4 |
System of Measurement | Inch |
Temp. Range (F) | 800 Degrees F |
Head Type | Round |
Tip Type | Blunt Pilot Point |
Drive | Type U |
Maximum Temperature | 800 Degrees F |
Description
U-Drive Screw, Finish Plain, Material 18-8 Stainless Steel, Fastener Length 3/8 in, Head Width 0.281 in, Head Height 0.109 in, Head Type Round, Maximum Head Height 0.109 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Stainless Steel, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0100)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 stainless steel Plain, 25 PK (SWW-1254)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 10" L, Stainless Steel Stainless Steel, 10 PK (07349-PWR)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK (U38210.012.0075)
- ZORO SELECT Thumb Screw, M3-0.50 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK (RMM3468-SS)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 1 in Lg (Z2132)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 1/2 in Lg (TSI0310150P0-005P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 2 in Lg (TSI0310200S0-010P)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1/2 in Lg, 5 PK (0937516050T)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316SS)
- Zoro Select Thumb Screws