Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/64 in Head Ht, 3/8 in Lg, 1000 PK
Mfr # UDIX0-00037-1000P
Zoro # G2769882
product price: $18.35
/pk 1000, $0.02/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3/8 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UDIX0-00037-1000P
- Zoro # G2769882
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 3/8 in |
Head Height | 3/64 in |
Head Dia. | 1/8 in |
Head Width | 0.125 in |
Shoulder Diameter | 5/64 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Maximum Head Height | 0.047 in |
Details
Head Shape | Round |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | U-Drive Screw |
Rockwell Hardness | B85 to B95 |
Temp. Range (F) | 800 Degrees F |
Drive Type | Drive Screw |
System of Measurement | Inch |
Meets/Exceeds | ASME B18.6.4 |
Tip Material | Stainless Steel |
Head Type | Round |
Tip Type | Blunt Pilot Point |
Maximum Temperature | 800 Degrees F |
Drive | Type U |
Description
U-Drive Screw, Finish Plain, Material 18-8 Stainless Steel, Fastener Length 3/8 in, Head Width 0.125 in, Head Height 0.047 in, Head Type Round, Maximum Head Height 0.047 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Stainless Steel, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 9 mm Shaft Dia, 10 PK (DE-8SA)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- ZORO SELECT Wood Screw, 3 in, Plain Nylon 10 PK (3231218300)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V211 1/4S2-25)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 2 1/2 in Lg, 25 PK (1-DES-10-M7-)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-07-86-)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 60 mm Lg (WS6S100600-001P1)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0606-100)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10030-001P1)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg (Z0736)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 7/16 in Head Ht, 2 in Lg (Z2196)
- Zoro Select Thumb Screws