Shop All Thumb Screws
Zoro Select
U-Drive Screw, Round, Plain 18-8 Stainless Steel, 11/64 in Head Ht, 1/2 in Lg, 100 PK
Mfr # UDIX-140050-100P
Zoro # G3148695
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1/2 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UDIX-140050-100P
- Zoro # G3148695
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1/2 in |
Head Height | 11/64 in |
Head Dia. | 29/64 in |
Head Width | 0.453 in |
Shoulder Diameter | 1/4 in |
Dimensional Standards | ASME B18.6.3, ASME B18.6.4 |
Maximum Head Height | 0.172 in |
Details
Head Shape | Round |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | U-Drive Screw |
Tip Material | Stainless Steel |
Meets/Exceeds | ASME B18.6.4 |
Rockwell Hardness | B85 to B95 |
System of Measurement | Inch |
Head Type | Round |
Drive Type | Drive Screw |
Temp. Range (F) | 800 Degrees F |
Tip Type | Blunt Pilot Point |
Drive | Type U |
Maximum Temperature | 800 Degrees F |
Description
U-Drive Screw, Finish Plain, Material 18-8 Stainless Steel, Fastener Length 1/2 in, Head Width 0.453 in, Head Height 0.172 in, Head Type Round, Maximum Head Height 0.172 in, System of Measurement Inch, Dimensional Standards ASME B18.6.3, ASME B18.6.4, Drive Type U, Head Material Stainless Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 17/64 in Ht, 50 PK (3HDX5)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 50 mm, Steel, Black Oxide, 2 PK (6050101)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (55A0412-EA-250)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (00907)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS16)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 18-8 Stainless Steel, 0.086 in Head Ht, 3/8 in Lg, 100 PK (DSS-0406-100)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.67 in Head Ht, 1 in Lg (WSI03101000-001P)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 1/4 in Lg (Z1099)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg, 2 PK (Z0676)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 3/4 in Lg (TSI0250075S0-025P)
- Zoro Select Thumb Screws