Shop All Thumb Screws
Zoro Select
U-Drive Screw, #8 Thread Size, Round, Zinc Plated Steel, 113/1000 Head Ht, 3/8 in Lg, 100 PK
Mfr # DS-0806-100
Zoro # G3530387
product price: $7.85
/pk 100, $0.08/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8
- Fastener Length 3/8 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DS-0806-100
- Zoro # G3530387
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8 |
Fastener Length | 3/8 in |
Head Height | 113/1000 |
Head Dia. | 149/500 |
Head Width | 0.309 in |
Maximum Head Width | 0.309 in |
Maximum Head Height | 0.12 in |
Minimum Head Width | 0.287 in |
Minimum Head Height | 0.107 in |
Recommended Hole Size | 0.144 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.298 in |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
Head Type | Knurled |
Tip Type | Pilotted |
System of Measurement | Inch |
Tip Material | Steel |
Head Style | Rounded |
Includes Nut | No |
Type | U Drive Screw |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #8-3/8, Fastener Length 3/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.309 in, Head Height 0.12 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Head Material Steel, Head Shape Round, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #9, 4 in, Epoxy Coated Steel Trim Head Torx Drive (48634)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0400)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.240.0050)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HX)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.38 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050S0-025P)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 16 mm Lg (WS6S040160-001P1)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/4 in Lg, 10 PK (090632075T)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2384)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 1/2 in Lg (TSI-100050S0-025P)
- ZORO SELECT Wing Nuts, 8-32X1 1/4 LT TYP A CO, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (0820WA)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 5/8 in Lg (Z2182)
- Zoro Select Thumb Screws