Shop All Thumb Screws
Zoro Select
U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 5/16 in Lg, 100 PK
Mfr # DS-0605-100
Zoro # G3526451
product price: $6.25
/pk 100, $0.06/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Material Steel
- Finish Zinc Plated
- Head Height 97/1000
- Head Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DS-0605-100
- Zoro # G3526451
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 5/16 in |
Head Height | 97/1000 |
Head Dia. | 1/4 |
Head Width | 0.26 in |
Minimum Head Height | 0.091 in |
Minimum Head Width | 0.24 in |
Maximum Head Height | 0.103 in |
Maximum Head Width | 0.26 in |
Recommended Hole Size | 0.12 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.25 in |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
System of Measurement | Inch |
Tip Type | Pilotted |
Head Type | Knurled |
Tip Material | Steel |
Includes Nut | No |
Type | U Drive Screw |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #6-5/16, Fastener Length 5/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.26 in, Head Height 0.103 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (EK20815)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190873)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 500 PK (AD64ABS201)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250380BG)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DS-0604-100)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0606-100)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/2 in Lg, 100 PK (DS-0608-100)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0742)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2320)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (TSIX0-80050P-005P)
- MORTON Thumb Screw, M10 Thread Size, 303 Stainless Steel, 8mm Head Ht (363610030SS)
- Zoro Select Thumb Screws