Shop All Thumb Screws
Zoro Select
U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/2 in Lg, 100 PK
Mfr # DS-0608-100
Zoro # G3554853
product price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Material Steel
- Finish Zinc Plated
- Head Height 97/1000
- Head Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DS-0608-100
- Zoro # G3554853
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #6 |
Fastener Length | 1/2 in |
Head Height | 97/1000 |
Head Dia. | 1/4 |
Head Width | 0.26 in |
Minimum Head Height | 0.091 in |
Minimum Head Width | 0.24 in |
Maximum Head Height | 0.103 in |
Maximum Head Width | 0.26 in |
Recommended Hole Size | 0.12 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.25 in |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
Head Type | Knurled |
Tip Type | Pilotted |
System of Measurement | Inch |
Tip Material | Steel |
Type | U Drive Screw |
Includes Nut | No |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #6-1/2, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.26 in, Head Height 0.103 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2146)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0125)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683-SS)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DS-0604-100)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 5/16 in Lg, 100 PK (DS-0605-100)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0606-100)
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 3/4 in Lg, 100 PK (DS-1212-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1062SS)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg (Z0697)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK (091024050T)
- Zoro Select Thumb Screws