Shop All Thumb Screws
Zoro Select
U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK
Mfr # DS-0406-100
Zoro # G3522583
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Material Steel
- Finish Zinc Plated
- Head Height 0.086 in
- Head Thickness 0.202 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DS-0406-100
- Zoro # G3522583
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 3/8 in |
Head Height | 0.086 in |
Head Dia. | 101/500 |
Head Width | 0.211 in |
Maximum Head Width | 0.211 in |
Minimum Head Height | 0.075 in |
Recommended Hole Size | 0.104 in |
Minimum Head Width | 0.193 in |
Maximum Head Height | 0.086 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.202 in |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
Head Type | Knurled |
Tip Type | Pilotted |
System of Measurement | Inch |
Tip Material | Steel |
Type | U Drive Screw |
Includes Nut | No |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #4-3/8, Fastener Length 3/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.211 in, Head Height 0.086 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.211 in, Minimum Head Width 0.193 in, Maximum Head Height 0.086 in, Minimum Head Height 0.075 in, System of Measurement Inch, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 100 PK (U01049.025.0050)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07195)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3720LB)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (55016)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK (DS-0403-100)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 0.086 in Head Ht, 5/16 in Lg, 100 PK (DS-0405-100)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DS-0404-100)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 200 PK (3712T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 5/8 in Head Ht (Z1088-SS)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06030-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK (092520075T)
- Zoro Select Thumb Screws