Shop All Thumb Screws
Zoro Select
U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK
Mfr # DS-0403-100
Zoro # G3518322
product price: $6.75
/pk 100, $0.07/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Material Steel
- Finish Zinc Plated
- Head Height 0.086 in
- Head Thickness 0.211 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DS-0403-100
- Zoro # G3518322
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 3/16 in |
Head Height | 0.086 in |
Head Dia. | 101/500 |
Head Width | 0.211 in |
Maximum Head Width | 0.211 in |
Recommended Hole Size | 0.104 in |
Minimum Head Width | 0.193 in |
Minimum Head Height | 0.075 in |
Maximum Head Height | 0.086 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.211 in |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
Head Type | Knurled |
System of Measurement | Inch |
Tip Type | Pilotted |
Tip Material | Steel |
Type | U Drive Screw |
Includes Nut | No |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #4-3/16, Fastener Length 3/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.211 in, Head Height 0.086 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.211 in, Minimum Head Width 0.193 in, Maximum Head Height 0.086 in, Minimum Head Height 0.075 in, System of Measurement Inch, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50896)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 50 PK (M51000.060.0060)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-MACH)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0250)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 0.086 in Head Ht, 5/16 in Lg, 100 PK (DS-0405-100)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DS-0404-100)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 1 in Lg, 25 PK (TSI0-80100P0-025P)
- ZORO SELECT U-Drive Screw, #00 Thread Size, Zinc Plated Steel, 3/100 Head Ht, 1/4 in Lg, 100 PK (DS-00004-100)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 9/16 in Lg (Z2005)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3 in Lg, 25 PK (1-CDT-02-17-)
- Zoro Select Thumb Screws