Shop All Thumb Screws
Zoro Select
U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK
Mfr # DSS-0404-100
Zoro # G3545482
product price: $8.85
/pk 100, $0.09/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Material 300 Stainless Steel
- Finish Plain
- Head Height 0.086 in
- Head Thickness 0.202 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DSS-0404-100
- Zoro # G3545482
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 1/4 in |
Head Height | 0.086 in |
Head Dia. | 101/500 |
Head Width | 0.211 in |
Recommended Hole Size | 0.104 in |
Minimum Head Height | 0.075 in |
Minimum Head Width | 0.193 in |
Maximum Head Height | 0.086 in |
Maximum Head Width | 0.211 in |
Details
Material | 300 Stainless Steel |
Finish | Plain |
Head Thickness | 0.202 in |
Head Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
System of Measurement | Inch |
Tip Type | Pilotted |
Head Type | Knurled |
Tip Material | 18-8 Stainless Steel |
Includes Nut | No |
Type | U Drive Screw |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Plain, Material 304 Stainless Steel, Thread Size #4-1/4, Fastener Length 1/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.211 in, Head Height 0.086 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.211 in, Minimum Head Width 0.193 in, Maximum Head Height 0.086 in, Minimum Head Height 0.075 in, System of Measurement Inch, Head Material 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Coupling Nut, 1"-8, Steel, Grade 5, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd (41509)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-62-PM)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade A, Hot Dipped Galvanized, 63/64 in Ht, 25 PK (848031-PR-25)
- ARP 1/2-20 12PT NUT KIT (300-8334)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 0.086 in Head Ht, 3/16 in Lg, 100 PK (DSS-0403-100)
- ZORO SELECT Thumb Screw, #10 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK (1004U188)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 1/2 in Lg (TSFI-100150P0-025P)
- ZORO SELECT Wing Nuts, 8-32X3/4 TYPE D STAMPE, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (0812WD)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 11 mm Lg, 5 PK (RMM3479-SS)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Zinc Plated Steel, 113/1000 Head Ht, 5/16 in Lg, 100 PK (DS-0805-100)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 3/4 in Lg (Z2131)
- Zoro Select Thumb Screws