Shop All Thumb Screws
Zoro Select
U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 3/4 in Lg, 100 PK
Mfr # DS-1212-100
Zoro # G3555657
product price: $15.69
/pk 100, $0.16/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #12
- Material Steel
- Finish Zinc Plated
- Head Height 153/1000
- Head Thickness 0.395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DS-1212-100
- Zoro # G3555657
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #12 |
Fastener Length | 3/4 in |
Head Height | 153/1000 |
Head Dia. | 79/200 |
Head Width | 0.408 in |
Minimum Head Width | 0.382 in |
Recommended Hole Size | 0.191 in |
Minimum Head Height | 0.139 in |
Maximum Head Width | 0.408 in |
Maximum Head Height | 0.153 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.395 in |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
System of Measurement | Inch |
Tip Type | Pilotted |
Head Type | Knurled |
Tip Material | Steel |
Includes Nut | No |
Type | U Drive Screw |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #12-3/4, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.408 in, Head Height 0.153 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.408 in, Minimum Head Width 0.382 in, Maximum Head Height 0.153 in, Minimum Head Height 0.139 in, System of Measurement Inch, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.100.0100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.040.0012)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 1/2 in Lg, 100 PK (DS-1208-100)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DS-0604-100)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 16 mm Lg (WS6S060160-001P1)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/8 in Lg, 100 PK (DS-0206-100)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06020-001P1)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 1/8 in Lg, 100 PK (DS-0202-100)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 300 PK (3724TS)
- Zoro Select Thumb Screws