Shop All Thumb Screws
Zoro Select
U-Drive Screw, #00 Thread Size, Zinc Plated Steel, 3/100 Head Ht, 1/4 in Lg, 100 PK
Mfr # DS-00004-100
Zoro # G3553435
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #00
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
- Head Height 3/100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DS-00004-100
- Zoro # G3553435
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #00 |
Fastener Length | 1/4 in |
Head Height | 3/100 |
Head Dia. | 19/200 |
Head Width | 0.099 in |
Maximum Head Width | 0.099 in |
Minimum Head Height | 0.026 in |
Minimum Head Width | 0.09 in |
Maximum Head Height | 0.034 in |
Recommended Hole Size | 0.052 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.095 in |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
System of Measurement | Inch |
Head Type | Knurled |
Tip Type | Pilotted |
Tip Material | Steel |
Includes Nut | No |
Type | U Drive Screw |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #00-1/4, Fastener Length 1/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.099 in, Head Height 0.034 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.099 in, Minimum Head Width 0.09 in, Maximum Head Height 0.034 in, Minimum Head Height 0.026 in, System of Measurement Inch, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.050.0120)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.100.0030)
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Bright Aluminum (OEMK-EG075AL)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- ZORO SELECT U-Drive Screw, #0 Thread Size, Zinc Plated Steel, 9/200 Head Ht, 5/16 in Lg, 100 PK (DS-0005-100)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2313)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Steel, 0.64 in Head Ht, 2 in Lg, 25 PK (TSI0250200S0-025P)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-500370-1000P)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 35 mm Lg (WS6S080350-001P1)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Plain 18-8 Stainless Steel, 6 mm Head Ht, 16 mm Lg, 5 PK (RMM3485-SS)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 7/16 in Head Ht, 2 in Lg (Z2196)
- Zoro Select Thumb Screws