Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 7/8"ID, 1-3/8"OD, 1/4"W, PK5
Mfr # 2HZU8
Zoro # G2773547
product price: $2.65
/pk 5, $0.53/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.875 in
- Outside Dia. 1.375 in
- For Groove Width 0.281 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZU8
- Zoro # G2773547
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 0.875 in |
Outside Dia. | 1.375 in |
For Groove Width | 0.281 in |
Width | 1/4 in |
For Rod Dia. | 7/8 in |
For Piston Groove Dia. | 0.875 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Item | U-Cup |
Cross Section Shape | U |
Seal Temp. Range | -40 F to 250 F |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Pressure | 500 psi |
Seal Type | Symmetrical Lip |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 0.875 in, Outside Dia. 1.375 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.281 in, For Piston Groove Dia. 0.875 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 1/4 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" ID x 500 ft. Push-Lock Hose (1629-500BK)
- GATES Hi-Power II Belts, B40 (B40)
- DEUBLIN Union M10x1 RH 11mm Plt (1005-020-045)
- PREVOST TruFlate Coupler, 1/2" MNPT (URC 081253)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- ENERPAC DC8372378, LITTLEFUSE HOLDER 2AG & 3AG (DC8372378)
- ENERPAC Kit, Plunger Plunger (IPL100-PLUK)
- Zoro Select Hydraulic Pump Parts