Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5
Mfr # 2HZU7
Zoro # G0386495
product price: $3.19
/pk 5, $0.64/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.75 in
- Outside Dia. 1.25 in
- For Groove Width 0.281 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZU7
- Zoro # G0386495
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 0.75 in |
Outside Dia. | 1.25 in |
For Groove Width | 0.281 in |
Width | 1/4 in |
For Piston Groove Dia. | 0.75 in |
For Rod Dia. | 3/4 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Item | U-Cup |
Cross Section Shape | U |
Seal Temp. Range | -40 F to 250 F |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Type | Symmetrical Lip |
Max. Pressure | 500 psi |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 0.75 in, Outside Dia. 1.25 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.281 in, For Piston Groove Dia. 0.75 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 1/4 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35375063)
- POWERMATE Spring Retainer (P024-0152SP)
- THEXTON MANUFACTURING RIGHT ANGLE GREASE ADAPTER (TH418)
- MARADYNE FLUID POWER GROUP Filter Element, 25 Micron Cellulose Media (FPD50-25N)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- ENERPAC U Cup (CJ422041)
- ENERPAC Knob (J18381)
- ENERPAC Pendant Assy 2Button 10 Ft (ZCP-2)
- Zoro Select Hydraulic Pump Parts