Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 2-3/8"ID, 3"OD, 5/16"W, PK5
Mfr # 2HZW2
Zoro # G2822443
product price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.375 in
- Outside Dia. 3.0 in
- For Groove Width 0.343 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZW2
- Zoro # G2822443
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 2.375 in |
Outside Dia. | 3.0 in |
For Groove Width | 0.343 in |
Width | 5/16 in |
For Piston Groove Dia. | 2.375 in |
For Rod Dia. | 2 3/8 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Cross Section Shape | U |
Color | Black |
Seal Temp. Range | -40 F to 250 F |
Item | U-Cup |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Type | Symmetrical Lip |
Max. Pressure | 500 psi |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 2.375 in, Outside Dia. 3 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.343 in, For Piston Groove Dia. 2.375 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 5/16 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 2 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- MILWAUKEE TOOL 6 ft. Controller Extension for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2775)
- CARLISLE RBX136-3 Gold-Ribbon Cog-Band (RBX136-3)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 587mm LP (XPZ587)
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- ENERPAC Enerpac Decal 11.38 X 2.25 (G995026)
- ENERPAC P141K2, REPAIR KIT (P141K2)
- Zoro Select Hydraulic Pump Parts