Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5
Mfr # 2HZU9
Zoro # G1433056
product price: $4.59
/pk 5, $0.92/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1.5 in
- For Groove Width 0.281 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZU9
- Zoro # G1433056
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1.5 in |
For Groove Width | 0.281 in |
Width | 1/4 in |
For Rod Dia. | 1 in |
For Piston Groove Dia. | 1.0 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Item | U-Cup |
Cross Section Shape | U |
Seal Temp. Range | -40 F to 250 F |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Type | Symmetrical Lip |
Max. Pressure | 500 psi |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 1 in, Outside Dia. 1.5 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.281 in, For Piston Groove Dia. 1.0 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 1/4 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 205 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1 in Bore (123581)
- NTN NTN 6003/5C, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Open, NTN 60035C (6003/5C)
- DAYTON 4/B162 Banded V-Belt, 165-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V573)
- WESTWARD Hose Extension with Swivel End, 18 In (3APF8)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- NACHI 22Cm3/Rev 39.6Lpm 2-7Mpa 2000Rpm 3/4In Hydraulic Piston Pump (PVS-1A-22N1-12)
- ENERPAC BU Washer (B1006564)
- ENERPAC Hex Bolt 3/8 16 X 4 (B1101046)
- Zoro Select Parts & Accessories