Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5
Mfr # 2HZU5
Zoro # G2356121
original price:
$2.19
9% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.5 in
- Outside Dia. 1 in
- For Groove Width 0.281 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HZU5
- Zoro # G2356121
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 0.5 in |
Outside Dia. | 1 in |
For Groove Width | 0.281 in |
Width | 1/4 in |
For Rod Dia. | 1/2 in |
For Piston Groove Dia. | 0.5 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Seal Temp. Range | -40 F to 250 F |
Cross Section Shape | U |
Color | Black |
Item | U-Cup |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Pressure | 500 psi |
Seal Type | Symmetrical Lip |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 0.5 in, Outside Dia. 1 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.281 in, For Piston Groove Dia. 0.5 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 1/4 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 12.50" OD (25V1250SF)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ENERPAC Kit, Uni Versal (11000KU)
- ENERPAC Load Cell, 10,000 Lbs (LH502)
- ENERPAC Gasket, B159167 (B159167)
- Zoro Select Hydraulic Pump Parts