Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 1-7/8"ID, 2-1/2"OD, 5/16"W, PK5
Mfr # 2HZV8
Zoro # G2994932
original price:
$7.75
9% off
new price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.875 in
- Outside Dia. 2.5 in
- For Groove Width 0.343 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZV8
- Zoro # G2994932
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 1.875 in |
Outside Dia. | 2.5 in |
For Groove Width | 0.343 in |
Width | 5/16 in |
For Piston Groove Dia. | 1.875 in |
For Rod Dia. | 1 7/8 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Item | U-Cup |
Seal Temp. Range | -40 F to 250 F |
Color | Black |
Cross Section Shape | U |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Pressure | 500 psi |
Seal Type | Symmetrical Lip |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 1.875 in, Outside Dia. 2.5 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.343 in, For Piston Groove Dia. 1.875 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 5/16 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 1 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (2BK160)
- DYNA-CON Swivel, Air Tool (190012)
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (2P-450-3)
- NTN NTN 6202, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Open (6202)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ENERPAC Battery 28V (XC28V)
- ENERPAC Guard (DA3140689)
- Zoro Select Parts & Accessories