Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 1-1/8"ID, 1-5/8"OD, 1/4"W, PK5
Mfr # 2HZV1
Zoro # G2967772
product price: $2.85
/pk 5, $0.57/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.125 in
- Outside Dia. 1.625 in
- For Groove Width 0.281 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZV1
- Zoro # G2967772
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 1.125 in |
Outside Dia. | 1.625 in |
For Groove Width | 0.281 in |
Width | 1/4 in |
For Rod Dia. | 1 1/8 in |
For Piston Groove Dia. | 1.125 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Seal Temp. Range | -40 F to 250 F |
Item | U-Cup |
Cross Section Shape | U |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Type | Symmetrical Lip |
Max. Pressure | 500 psi |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 1.125 in, Outside Dia. 1.625 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.281 in, For Piston Groove Dia. 1.125 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 1/4 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 1 1/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Female x 150lb., ASA Flange, 6" (FC3146)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- TRITAN Thrust Washer, dia. 4.125in, 0.03in. Thick (TRA6681)
- A & I PRODUCTS Sea Foam Deep Creep (12 oz) 2.55" x2.55" x8.25" (A-B1DC14)
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- ZI FLUID POWER HYDRAULIC GEAR PUMP (BETA SERIES)
- ENERPAC O Ring -046 (B1400503)
- Zoro Select Hydraulic Pump Parts