Shop All Hydraulic Pump Parts
Zoro Select
U-Cup Seal, 1-1/4"ID, 1-7/8"OD, 5/16"W, PK5
Mfr # 2HZV3
Zoro # G2392686
product price: $4.25
/pk 5, $0.85/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.25 in
- Outside Dia. 1.875 in
- For Groove Width 0.343 in
- Seal Material Buna N
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZV3
- Zoro # G2392686
- Country of Origin China
- Category Hydraulic Pump Parts
Dimensions
Inside Dia. | 1.25 in |
Outside Dia. | 1.875 in |
For Groove Width | 0.343 in |
Width | 5/16 in |
For Piston Groove Dia. | 1.25 in |
For Rod Dia. | 1 1/4 in |
Details
Seal Material | Buna N |
Seal Durometer | 70 Shore A |
Cross Section Shape | U |
Color | Black |
Item | U-Cup |
Seal Temp. Range | -40 F to 250 F |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Type | Symmetrical Lip |
Max. Pressure | 500 psi |
Max. Speed | 1.5 fps |
Description
U-Cup, Symmetrical Lip, Inside Dia. 1.25 in, Outside Dia. 1.875 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.343 in, For Piston Groove Dia. 1.25 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 5/16 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 1 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 2/C115 119Inch Outside Length, 2 Ribs (2RC115)
- KOYO Ball Brg 53-100Mm (6208)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- WESTWARD Grease Feeder, 6 oz., 6 in.H (35PC03)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- ENERPAC Gasket, P20037 (P20037)
- ENERPAC Seal Kit (ZU4K)
- Zoro Select Hydraulic Pump Parts