Shop All Aluminum U-Channel Stock
Zoro Select
U-Channel, AL 6063, 2 In Leg, 5 In x 8 ft
Mfr # 6ALX8
Zoro # G4333944
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 6063
- Leg Length 2 in
- Length 8 ft
- Base Width 5 in
- Temper T52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALX8
- Zoro # G4333944
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 2 in |
Length | 8 ft |
Base Width | 5 in |
Leg Length Tolerance | +/-0.024 in |
Length Tolerance | +/-1.000 in |
Base Width Tolerance | +/-0.034 in |
Inside Base Width | 4 9/16 in |
Inside Leg Length | 1 3/4 in |
Overall Length | 8 ft |
Outside Leg Length | 2 in |
Outside Base Width | 5 in |
Inside Height | 1.25 in |
Outside Leg Length Tolerance | +/-0.024 in |
Inside Base Width Tolerance | +/-0.034 in |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, Length Tolerance +/-1.000 in, 2 in Outside Leg Length, Outside Leg Length Tolerance +/-0.024 in, 4 9/16 in Inside Base Width, Inside Base Width Tolerance +/-0.034 in, 1.25 in Inside Height, Leg Thickness 0.188 in, Leg Thickness Tolerance +/-0.007 in, Leg Inside Corner Shape Square, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 3 Ft L, BHN 321 (2KUF4)
- ZORO SELECT Music Wire, Spring Steel, .020 In, PK25 (499)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL00.25XOH)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.25" Thick x 12" Width x 24" Length - Red (35-007-250)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- Zoro Select Aluminum U-Channel Stock