Shop All Aluminum U-Channel Stock
Zoro Select
U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft
Mfr # 6ALX9
Zoro # G4334057
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 6063
- Leg Length 2 in
- Length 8 ft
- Base Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALX9
- Zoro # G4334057
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 2 in |
Length | 8 ft |
Base Width | 2 in |
Length Tolerance | +/-1.000 in |
Base Width Tolerance | +/-0.024 in |
Inside Base Width | 2 in |
Leg Length Tolerance | +/-0.024 in |
Overall Length | 8 ft |
Outside Leg Length Tolerance | +/-0.024 in |
Inside Base Width Tolerance | +/-0.024 in |
Outside Leg Length | 2 in |
Outside Base Width | 2 in |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, Length Tolerance +/-1.000 in, 2 in Outside Leg Length, Outside Leg Length Tolerance +/-0.024 in, 2 in Inside Base Width, Inside Base Width Tolerance +/-0.024 in, Leg Thickness 0.25 in, Leg Thickness Tolerance +/-0.008 in, Leg Inside Corner Shape Square, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1.25-72)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872420)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/8" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-199)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- STEELWORKS 11376 0.25 x 48 in. Aluminium Trim Channel (607549)
- Zoro Select Aluminum U-Channel Stock