Shop All Pipe Hangers
This Product is Discontinued
Zoro Select
U-Bolt Plate, Low Carbon Steel, PK120 (Discontinued)
Mfr # B17253.056.0387
Zoro # G1616120
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- Center to Center Width 4 13/16 in
- Type U-Bolt Mounting Plate
- Overall Length 6-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B17253.056.0387
- Zoro # G1616120
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 4 13/16 in |
Overall Length | 6-3/16" |
Length (In.) | 6 3/16 in |
Length | 6 3/16 in |
Mounting Plate Width Between Holes | 3 7/8 in |
For U-Bolt Inside Diameter | 4 5/16 in |
For Use with U-Bolt Thread Size | 1/2"-13 |
Mounting Plate Length | 6 3/16 in |
Mounting Plate Width | 1 in |
Width Between Holes | 3 7/8 in |
Overall Width | 1 in |
Center to Center Width | 4 13/16 in |
Details
Item | U-Bolt Mounting Plate |
Material | Steel |
Finish | Zinc Plated |
Type | U-Bolt Mounting Plate |
Characteristics | A 3.875, B 0.562, C 0.312, H 0.937, L 6.188, W 1 |
Thickness | 7/64 in |
Mounting Plate Material | Steel |
Mounting Plate Thickness | 7/64 in |
Finish Type | Zinc Plated |
Head Shape | Headless |
Drive Type | No Drive |
Description
U-Bolt Mounting Plate, Center to Center Width 4 13/16 in, For U-Bolt Inside Diameter 4 5/16 in, For Use with U-Bolt Thread Size 1/2 In.-13, Steel, Zinc Plated, Thickness 7/64 in, Length 6 3/16 in, Overall Width 1 in, Width Between Holes 3 7/8 in, Pack Size Bulk Pack, U-Bolt Mounting Plate, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.