Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, LCS, Zinc Plated, PK5
Mfr # U17253.056.0387
Zoro # G2281539
original price:
$9.09
9% off
new price: $8.19
/pk 5, $1.64/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Center to Center Width 4 13/16 in
- Type U-Bolt Mounting Plate
- Length (In.) 6 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17253.056.0387
- Zoro # G2281539
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 4 13/16 in |
Length (In.) | 6 3/16 in |
Overall Length | 6-3/16" |
Length | 6 3/16 in |
Mounting Plate Width | 1 in |
Mounting Plate Width Between Holes | 3 7/8 in |
For Use with U-Bolt Thread Size | 1/2"-13 |
Center to Center Width | 4 13/16 in |
For U-Bolt Inside Diameter | 4 5/16 in |
Mounting Plate Length | 6 3/16 in |
Width Between Holes | 3 7/8 in |
Overall Width | 1 in |
Details
Item | U-Bolt Mounting Plate |
Material | Steel |
Finish | Zinc Plated |
Type | U-Bolt Mounting Plate |
Characteristics | A 3.875, B 0.562, C 0.312, H 0.937, L 6.188, W 1 |
Thickness | 7/64 in |
Mounting Plate Thickness | 7/64 in |
Mounting Plate Material | Steel |
Finish Type | Zinc Plated |
Drive Type | No Drive |
Head Shape | Headless |
Description
U-Bolt Mounting Plate, Center to Center Width 4 13/16 in, For U-Bolt Inside Diameter 4 5/16 in, For Use with U-Bolt Thread Size 1/2 In.-13, Steel, Zinc Plated, Thickness 7/64 in, Length 6 3/16 in, Overall Width 1 in, Width Between Holes 3 7/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D. x 18'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-18C)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" (3000-44)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate (365M0037EG)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0287)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP84)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- ZORO SELECT Hex Hanger with Insert, 3 In. (E24PVC3.0)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- NVENT CADDY Clevis Hanger, 2 1/2 In, 1130 lb Max Load (4010250EG)
- Zoro Select Plumbing Accessories