Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, LCS, Zinc Plated, PK5
Mfr # U17253.056.0287
Zoro # G2808060
original price:
$5.79
10% off
new price: $5.19
/pk 5, $1.04/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Center to Center Width 3 13/16 in
- Overall Length 2-27/32"
- Length (In.) 2 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17253.056.0287
- Zoro # G2808060
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 3 13/16 in |
Overall Length | 2-27/32" |
Length (In.) | 2 27/32 in |
Length | 2 27/32 in |
Mounting Plate Width | 1 in |
Center to Center Width | 3 13/16 in |
Mounting Plate Width Between Holes | 2 7/8 in |
For Use with U-Bolt Thread Size | 1/2"-13 |
Width Between Holes | 2 7/8 in |
Mounting Plate Length | 2 27/32 in |
For U-Bolt Inside Diameter | 3 5/16 in |
Overall Width | 1 in |
Details
Item | U-Bolt Mounting Plate |
Material | Steel |
Finish | Zinc Plated |
Type | U-Bolt Mounting Plate |
Characteristics | A 2.875, B 0.562, C 0.312, H 0.937, L 5.5, W 1 |
Mounting Plate Thickness | 7/64 in |
Thickness | 7/64 in |
Mounting Plate Material | Steel |
Head Shape | Headless |
Drive Type | No Drive |
Finish Type | Zinc Plated |
Description
U-Bolt Mounting Plate, Center to Center Width 3 13/16 in, For U-Bolt Inside Diameter 3 5/16 in, For Use with U-Bolt Thread Size 1/2 In.-13, Steel, Zinc Plated, Thickness 7/64 in, Length 2 27/32 in, Overall Width 1 in, Width Between Holes 2 7/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT SS Threaded Cap (4307000000)
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X50)
- DIXON Brass Diverting 3Way BalL, Valve, T, 1" (BBV100DTW)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0387)
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod (0560428500)
- ZORO SELECT Hex Hanger with Insert, 1-1/2 In. (E24PVC1.5)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0087)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- NVENT CADDY Clevis Hanger, Size 3/4 In (4060075S4)
- Zoro Select Pipe Hangers