Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, LCS, Zinc Plated, PK10
Mfr # U17253.037.0287
Zoro # G2808079
original price:
$6.95
15% off
new price: $5.89
/pk 10, $0.59/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Center to Center Width 3 9/16 in
- Type U-Bolt Mounting Plate
- Characteristics A 2.875, B 0.375, C 0.219, H 0.687, L 4.75, W 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17253.037.0287
- Zoro # G2808079
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 3 9/16 in |
Length (In.) | 2 27/32 in |
Overall Length | 2-27/32" |
Length | 2 27/32 in |
Mounting Plate Width | 3/4 in |
Mounting Plate Length | 2 27/32 in |
Mounting Plate Width Between Holes | 2 7/8 in |
For Use with U-Bolt Thread Size | 5/16"-18 |
Overall Width | 3/4 in |
For U-Bolt Inside Diameter | 3 1/4 in |
Width Between Holes | 2 7/8 in |
Center to Center Width | 3 9/16 in |
Details
Item | U-Bolt Mounting Plate |
Material | Steel |
Finish | Zinc Plated |
Type | U-Bolt Mounting Plate |
Characteristics | A 2.875, B 0.375, C 0.219, H 0.687, L 4.75, W 0.75 |
Mounting Plate Thickness | 3/32 in |
Thickness | 3/32 in |
Mounting Plate Material | Steel |
Head Shape | Headless |
Drive Type | No Drive |
Finish Type | Zinc Plated |
Description
U-Bolt Mounting Plate, Center to Center Width 3 9/16 in, For U-Bolt Inside Diameter 3 1/4 in, For Use with U-Bolt Thread Size 5/16 In.-18, Steel, Zinc Plated, Thickness 3/32 in, Length 2 27/32 in, Overall Width 3/4 in, Width Between Holes 2 7/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 X 1/2 BLACK RED. COUPLIN (350-539C)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 8mm Tube Size, Black (ZUSA-TF-PTC-1026)
- ZORO SELECT Red Brass Flange, FNPT, 1/2" Pipe Size (4TJJ7)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0031)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0387)
- ZORO SELECT Hex Hanger with Insert, 2 In. (E24PVC2.0)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0031)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500359708)
- Zoro Select Plumbing Accessories