Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, LCS, Zinc Plated, PK10
Mfr # U17253.037.0184
Zoro # G2107747
product price: $10.59
/pk 10, $1.06/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Center to Center Width 2 17/32 in
- Overall Length 1-27/32"
- Length (In.) 1 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17253.037.0184
- Zoro # G2107747
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 2 17/32 in |
Overall Length | 1-27/32" |
Length (In.) | 1 27/32 in |
Length | 1 27/32 in |
For U-Bolt Inside Diameter | 2 7/32 in |
Center to Center Width | 2 17/32 in |
Mounting Plate Length | 1 27/32 in |
For Use with U-Bolt Thread Size | 5/16"-18 |
Overall Width | 3/4 in |
Width Between Holes | 1 27/32 in |
Mounting Plate Width | 3/4 in |
Mounting Plate Width Between Holes | 1 27/32 in |
Details
Item | U-Bolt Mounting Plate |
Material | Steel |
Finish | Zinc Plated |
Characteristics | A 1.844, B 0.375, C 0.219, H 0.687, L 3.75, W 0.75 |
Type | U-Bolt Mounting Plate |
Mounting Plate Material | Steel |
Thickness | 3/32 in |
Mounting Plate Thickness | 3/32 in |
Head Shape | Headless |
Finish Type | Zinc Plated |
Drive Type | No Drive |
Description
U-Bolt Mounting Plate, Center to Center Width 2 17/32 in, For U-Bolt Inside Diameter 2 7/32 in, For Use with U-Bolt Thread Size 5/16 In.-18, Steel, Zinc Plated, Thickness 3/32 in, Length 1 27/32 in, Overall Width 3/4 in, Width Between Holes 1 27/32 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Modular Roughin For Nexus Bowl (TSU02W.12)
- EZ-FLO EASTMAN 2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Brass (EZ-30155LF)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union (7030501)
- 3M Quick Connect Filter, 5 micron (3MROP411-20A)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0137)
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron (22FP60)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L (0560317208)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0137)
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 In (0500301759)
- Zoro Select Pipe Hangers