Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, LCS, Zinc Plated, PK10
Mfr # U17253.037.0137
Zoro # G2808088
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Center to Center Width 2 1/16 in
- Type U-Bolt Mounting Plate
- Length (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17253.037.0137
- Zoro # G2808088
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 2 1/16 in |
Length (In.) | 1 3/8 in |
Overall Length | 1-3/8" |
Length | 1 3/8 in |
For Use with U-Bolt Thread Size | 5/16"-18 |
Width Between Holes | 1 3/8 in |
Mounting Plate Length | 1 3/8 in |
For U-Bolt Inside Diameter | 1 3/4 in |
Mounting Plate Width | 3/4 in |
Mounting Plate Width Between Holes | 1 3/8 in |
Overall Width | 3/4 in |
Center to Center Width | 2 1/16 in |
Details
Item | U-Bolt Mounting Plate |
Material | Steel |
Finish | Zinc Plated |
Type | U-Bolt Mounting Plate |
Characteristics | A 1.375, B 0.375, C 0.219, H 0.687, L 3.188, W 0.75 |
Thickness | 3/32 in |
Mounting Plate Thickness | 3/32 in |
Mounting Plate Material | Steel |
Head Shape | Headless |
Finish Type | Zinc Plated |
Drive Type | No Drive |
Description
U-Bolt Mounting Plate, Center to Center Width 2 1/16 in, For U-Bolt Inside Diameter 1 3/4 in, For Use with U-Bolt Thread Size 5/16 In.-18, Steel, Zinc Plated, Thickness 3/32 in, Length 1 3/8 in, Overall Width 3/4 in, Width Between Holes 1 3/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK BRANCH TAILPIECE 1-1/2"" (PP66-14W)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381004440)
- HAPCO-ELMAR Lacquerware Boutique Tissue Box Cover, White, 12PK (7992WHT)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 3/4 in. Copper Press x Press x Press Tee (XPRT34)
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron (22FP60)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- ZORO SELECT Hex Hanger with Insert, 4 In. (E24PVC4.0)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP84)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- NVENT CADDY Split Ring Hanger, Size 1 In (4550100EG)
- Zoro Select Pipe Hangers