Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, LCS, Zinc Plated, PK10
Mfr # U17253.037.0087
Zoro # G2808097
original price:
$4.92
12% off
new price: $4.29
/pk 10, $0.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Center to Center Width 1 9/16 in
- Characteristics A 0.875, B 0.375, C 0.219, H 0.687, L 2.75, W 0.75
- Type U-Bolt Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17253.037.0087
- Zoro # G2808097
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 1 9/16 in |
Overall Length | 7/8" |
Length (In.) | 7/8 in |
Length | 7/8 in |
Overall Width | 3/4 in |
Mounting Plate Length | 7/8 in |
Width Between Holes | 7/8 in |
For Use with U-Bolt Thread Size | 5/16"-18 |
Center to Center Width | 1 9/16 in |
Mounting Plate Width Between Holes | 7/8 in |
Mounting Plate Width | 3/4 in |
For U-Bolt Inside Diameter | 1 1/4 in |
Details
Item | U-Bolt Mounting Plate |
Material | Steel |
Finish | Zinc Plated |
Characteristics | A 0.875, B 0.375, C 0.219, H 0.687, L 2.75, W 0.75 |
Type | U-Bolt Mounting Plate |
Thickness | 3/32 in |
Mounting Plate Thickness | 3/32 in |
Mounting Plate Material | Steel |
Finish Type | Zinc Plated |
Head Shape | Headless |
Drive Type | No Drive |
Description
U-Bolt Mounting Plate, Center to Center Width 1 9/16 in, For U-Bolt Inside Diameter 1 1/4 in, For Use with U-Bolt Thread Size 5/16 In.-18, Steel, Zinc Plated, Thickness 3/32 in, Length 7/8 in, Overall Width 3/4 in, Width Between Holes 7/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Draft Robe Hook (27363-BL)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60 (S211GF02V5FG9)
- APOLLO PEX 1/2 in. Brass PEX Barb x Male Copper Sweat Adapter (10-Pack), 10PK (APXMS121210PK)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate (365M0037EG)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP84)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod (0560428500)
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-4-304)
- Zoro Select Pipe Hangers