Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, LCS, Zinc Plated, PK10
Mfr # U17253.031.0078
Zoro # G2808115
product price: $4.39
/pk 10, $0.44/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Center to Center Width 1 15/32 in
- Type U-Bolt Mounting Plate
- Characteristics A 0.781, B 0.312, C 0.187, H 0.687, L 2.5, W 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17253.031.0078
- Zoro # G2808115
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 1 15/32 in |
Length (In.) | 25/32 in |
Overall Length | 25/32" |
Length | 25/32 in |
Overall Width | 3/4 in |
Mounting Plate Length | 25/32 in |
For Use with U-Bolt Thread Size | 1/4"-20 |
Mounting Plate Width Between Holes | 25/32 in |
Mounting Plate Width | 3/4 in |
Width Between Holes | 25/32 in |
For U-Bolt Inside Diameter | 1 7/32 in |
Center to Center Width | 1 15/32 in |
Details
Item | U-Bolt Mounting Plate |
Material | Steel |
Finish | Zinc Plated |
Type | U-Bolt Mounting Plate |
Characteristics | A 0.781, B 0.312, C 0.187, H 0.687, L 2.5, W 0.75 |
Mounting Plate Thickness | 3/32 in |
Thickness | 3/32 in |
Mounting Plate Material | Steel |
Head Shape | Headless |
Finish Type | Zinc Plated |
Drive Type | No Drive |
Description
U-Bolt Mounting Plate, Center to Center Width 1 15/32 in, For U-Bolt Inside Diameter 1 7/32 in, For Use with U-Bolt Thread Size 1/4 In.-20, Steel, Zinc Plated, Thickness 3/32 in, Length 25/32 in, Overall Width 3/4 in, Width Between Holes 25/32 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 60)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-ABCP)
- ZORO SELECT 1-1/4" x 3/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810044412)
- DIAL MFG Dial Manufacturing 4269494 0.37 in. Pool Float Valve - Brass (4269494)
- ZORO SELECT Split Ring, Zinc Plated, 1-1/4" Pipe Size (SRZ-125)
- ZORO SELECT Hex Hanger with Insert, 4 In. (E24PVC4.0)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP63)
- ZORO SELECT Hex Hanger with Insert, 2-1/2 In. (E24PVC2.5)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1010100CP)
- Zoro Select Plumbing Accessories