Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, 304 Stainless Steel, PK5
Mfr # U17257.056.0387
Zoro # G2807975
original price:
$17.29
26% off
new price: $12.75
/pk 5, $2.55/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 1 in
- Material 304 Stainless Steel
- Finish Plain
- Center to Center Width 4 13/16 in
- Inside Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17257.056.0387
- Zoro # G2807975
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Inside Width | 1 in |
Center to Center Width | 4 13/16 in |
Inside Length | 3 7/8 in |
Overall Length | 6-3/16" |
Width (In.) | 1 in |
Length (In.) | 6 3/16 in |
Length | 6 3/16 in |
Mounting Plate Width | 1 in |
Center to Center Width | 4 13/16 in |
Mounting Plate Length | 6 3/16 in |
Mounting Plate Width Between Holes | 3 7/8 in |
Overall Width | 1 in |
For U-Bolt Inside Diameter | 4 5/16 in |
For Use with U-Bolt Thread Size | 1/2"-13 |
Width Between Holes | 3 7/8 in |
Description
U-Bolt Mounting Plate, Center to Center Width 4 13/16 in, For U-Bolt Inside Diameter 4 5/16 in, For Use with U-Bolt Thread Size 1/2 In.-13, 304 Stainless Steel, Plain, Thickness 7/64 in, Length 6 3/16 in, Overall Width 1 in, Width Between Holes 3 7/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16004)
- JONES STEPHENS Tank-To-Bowl Gasket For Am. Std. (C03303L)
- KOHLER Faucet Spray Assy Trad. (1307777-SN)
- T&S BRASS 4 in Wrist Blade Handle (B-WH4-NS)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0078)
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- ZORO SELECT Hex Hanger with Insert, 2 In. (E24PVC2.0)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0184)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0287)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- Zoro Select Plumbing Accessories