Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, 304 Stainless Steel, PK10
Mfr # U17257.037.0287
Zoro # G2807990
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Finish Plain
- Center to Center Width 3 9/16 in
- Length (In.) 2 27/32 in
- Characteristics A 2.875, B 0.375, C 0.219, H 0.687, L 4.75, W 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17257.037.0287
- Zoro # G2807990
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 3 9/16 in |
Length (In.) | 2 27/32 in |
Overall Length | 2-27/32" |
Length | 2 27/32 in |
Mounting Plate Length | 2 27/32 in |
Width Between Holes | 2 7/8 in |
Mounting Plate Width | 3/4 in |
Mounting Plate Width Between Holes | 2 7/8 in |
Center to Center Width | 3 9/16 in |
For U-Bolt Inside Diameter | 3 1/4 in |
For Use with U-Bolt Thread Size | 5/16"-18 |
Overall Width | 3/4 in |
Details
Item | U-Bolt Mounting Plate |
Material | 304 Stainless Steel |
Finish | Plain |
Characteristics | A 2.875, B 0.375, C 0.219, H 0.687, L 4.75, W 0.75 |
Type | U-Bolt Mounting Plate |
Thickness | 3/32 in |
Mounting Plate Thickness | 3/32 in |
Mounting Plate Material | 304 Stainless Steel |
Finish Type | Plain |
Drive Type | No Drive |
Head Shape | Headless |
Description
U-Bolt Mounting Plate, Center to Center Width 3 9/16 in, For U-Bolt Inside Diameter 3 1/4 in, For Use with U-Bolt Thread Size 5/16 In.-18, 304 Stainless Steel, Plain, Thickness 3/32 in, Length 2 27/32 in, Overall Width 3/4 in, Width Between Holes 2 7/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 10)
- DANCO Aer Removal Key Tool (10909)
- REDHAT Electronically enhanced (8210P008 24-120)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- ZORO SELECT Hex Hanger with Grommets, 1-1/2 In. (E241.5)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0387)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0387)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0287)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0137)
- ZORO SELECT Split Ring Hanger, 1/2 In, Malleable Iron (22FP57)
- Zoro Select Plumbing Accessories