Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, 304 Stainless Steel, PK10
Mfr # U17257.037.0184
Zoro # G2808027
product price: $12.99
/pk 10, $1.30/ea
Not eligible for select promotions
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Finish Plain
- Length (In.) 1 27/32 in
- Overall Length 1-27/32"
- Characteristics A 1.844, B 0.375, C 0.219, H 0.687, L 3.75, W 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17257.037.0184
- Zoro # G2808027
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Length (In.) | 1 27/32 in |
Overall Length | 1-27/32" |
Length | 1 27/32 in |
Width Between Holes | 1 27/32 in |
Mounting Plate Width Between Holes | 1 27/32 in |
Mounting Plate Length | 1 27/32 in |
Mounting Plate Width | 3/4 in |
Center to Center Width | 2 17/32 in |
For Use with U-Bolt Thread Size | 5/16"-18 |
Center to Center Width | 2 17/32 in |
Overall Width | 3/4 in |
For U-Bolt Inside Diameter | 2 7/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | U-Bolt Mounting Plate |
Material | 304 Stainless Steel |
Finish | Plain |
Characteristics | A 1.844, B 0.375, C 0.219, H 0.687, L 3.75, W 0.75 |
Type | U-Bolt Mounting Plate |
Mounting Plate Material | 304 Stainless Steel |
Thickness | 3/32 in |
Mounting Plate Thickness | 3/32 in |
Head Shape | Headless |
Finish Type | Plain |
Drive Type | No Drive |
Description
U-Bolt Mounting Plate, Center to Center Width 2 17/32 in, For U-Bolt Inside Diameter 2 7/32 in, For Use with U-Bolt Thread Size 5/16 In.-18, 304 Stainless Steel, Plain, Thickness 3/32 in, Length 1 27/32 in, Overall Width 3/4 in, Width Between Holes 1 27/32 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Standard Shower Only (T473EP)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Straight Stop Valve (FSBVS1238C)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- GROHE Quick Coupling (46315000)
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod (0560428500)
- ZORO SELECT Split Ring Hanger, 1/2 In, Malleable Iron (22FP57)
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- ZORO SELECT Hex Hanger with Insert, 3 In. (E24PVC3.0)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0287)
- ZORO SELECT Hex Hanger with Grommets, 2 In. (E242.0)
- WARWICK HANGER COPPER STRAP 3/8'' 5PK (100-40)
- Zoro Select Plumbing Accessories