Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, 304 Stainless Steel, PK10
Mfr # U17257.037.0087
Zoro # G2808018
original price:
$12.89
22% off
new price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Finish Plain
- Type U-Bolt Mounting Plate
- Length (In.) 27/32 in
- Characteristics A 0.875, B 0.375, C 0.219, H 0.687, L 2.75, W 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17257.037.0087
- Zoro # G2808018
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Length (In.) | 27/32 in |
Overall Length | 27/32" |
Length | 27/32 in |
Mounting Plate Length | 27/32 in |
For Use with U-Bolt Thread Size | 5/16"-18 |
Mounting Plate Width Between Holes | 7/8 in |
For U-Bolt Inside Diameter | 1 1/4 in |
Width Between Holes | 7/8 in |
Mounting Plate Width | 3/4 in |
Center to Center Width | 1 9/16 in |
Center to Center Width | 1 9/16 in |
Overall Width | 3/4 in |
Details
Item | U-Bolt Mounting Plate |
Material | 304 Stainless Steel |
Finish | Plain |
Type | U-Bolt Mounting Plate |
Characteristics | A 0.875, B 0.375, C 0.219, H 0.687, L 2.75, W 0.75 |
Mounting Plate Material | 304 Stainless Steel |
Thickness | 3/32 in |
Mounting Plate Thickness | 3/32 in |
Head Shape | Headless |
Drive Type | No Drive |
Finish Type | Plain |
Description
U-Bolt Mounting Plate, Center to Center Width 1 9/16 in, For U-Bolt Inside Diameter 1 1/4 in, For Use with U-Bolt Thread Size 5/16 In.-18, 304 Stainless Steel, Plain, Thickness 3/32 in, Length 27/32 in, Overall Width 3/4 in, Width Between Holes 7/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026N030)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR7)
- ENCORE 30" L, Smooth, Stainless Steel, L- Shaped Grab Bar, Stainless steel (GBS15-113030-Q)
- LEGEND VALVE 1-1/4" C x C UNION NL (302-300NL)
- ZORO SELECT Hex Hanger with Grommets, 1-1/2 In. (E241.5)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0137)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1/2" (22FP62)
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod (0560428500)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0078)
- WARWICK HANGER COPPER STRAP 3/8'' 5PK (100-40)
- Zoro Select Pipe Hangers