Shop All Pipe Hangers
Zoro Select
U-Bolt Plate, 304 Stainless Steel, PK10
Mfr # U17257.031.0137
Zoro # G2808036
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Finish Plain
- Center to Center Width 2 1/16 in
- Length (In.) 1 3/8 in
- Characteristics A 1.375, B 0.312, C 0.187, H 0.687, L 3.188, W 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17257.031.0137
- Zoro # G2808036
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Center to Center Width | 2 1/16 in |
Length (In.) | 1 3/8 in |
Overall Length | 1-3/8" |
Length | 1 3/8 in |
Overall Width | 3/4 in |
Mounting Plate Width Between Holes | 1 3/8 in |
Mounting Plate Width | 3/4 in |
For U-Bolt Inside Diameter | 1 13/16 in |
Center to Center Width | 2 1/16 in |
Width Between Holes | 1 3/8 in |
For Use with U-Bolt Thread Size | 1/4"-20 |
Mounting Plate Length | 1 3/8 in |
Details
Item | U-Bolt Mounting Plate |
Material | 304 Stainless Steel |
Finish | Plain |
Characteristics | A 1.375, B 0.312, C 0.187, H 0.687, L 3.188, W 0.75 |
Type | U-Bolt Mounting Plate |
Mounting Plate Thickness | 3/32 in |
Mounting Plate Material | 304 Stainless Steel |
Thickness | 3/32 in |
Head Shape | Headless |
Finish Type | Plain |
Drive Type | No Drive |
Description
U-Bolt Mounting Plate, Center to Center Width 2 1/16 in, For U-Bolt Inside Diameter 1 13/16 in, For Use with U-Bolt Thread Size 1/4 In.-20, 304 Stainless Steel, Plain, Thickness 3/32 in, Length 1 3/8 in, Overall Width 3/4 in, Width Between Holes 1 3/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- AMERICAN STANDARD Portsmouth Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White (4327A.104.020)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- STIEBEL ELTRON Ultronic Hand Dryer, Metal, 240/208V, 1kW (ULTRONIC 2 S)
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- ZORO SELECT Split Ring, Zinc Plated, 1-1/4" Pipe Size (SRZ-125)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1/2" (22FP62)
- ZORO SELECT Hex Hanger with Insert, 3 In. (E24PVC3.0)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003340)
- Zoro Select Pipe Hangers