Shop All U-Bolts
This Product is Discontinued
Zoro Select
U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Plain Steel, 5 PK (Discontinued)
Mfr # 5YY98
Zoro # G2764596
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- Inside Height 3 23/32 in
- Inside Width/Diameter 1 11/16 in
- For Pipe Size 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5YY98
- Zoro # G2764596
- UPC # 190735944271
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 23/32 in |
Inside Width/Diameter | 1 11/16 in |
For Pipe Size | 1 1/4 in |
Thread Length | 2 3/8 in |
Width Across Centers of Tips | 2 1/16 in |
Pipe Size (In.) | 1 1/4 in |
Width (In.) | 1 11/16 in |
Inside Width | 1 11/16 in |
Inside Length | 3 23/32 in |
Dia./Thread Size | 3/8"-16 |
Details
Item | U-Bolt |
Material | Steel |
Finish | Plain |
Number of Nuts Included | 4 |
Characteristics | Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes |
Type | Standard U-Bolt |
Includes | 4 Hex Nuts |
Thread Type | Coarse |
Cushion Material | None |
Features | For Steel or Wrought Iron Pipe Sizes |
Description
U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 23/32 in, Inside Width 1 11/16 in, Pipe Size (In.) 1 1/4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.