Shop All U-Bolts
This Product is Discontinued
Zoro Select
U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/2 in Ht, Zinc Plated Steel (Discontinued)
Mfr # 1RCK8
Zoro # G2840363
This Product is Discontinued
Key Features
- Thread Size 1/4"-20
- Inside Height 2 1/2 in
- Inside Width/Diameter 3/4 in
- For Pipe Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCK8
- Zoro # G2840363
- UPC # 190735031797
- Country of Origin Taiwan, Province of China
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 2 1/2 in |
Inside Width/Diameter | 3/4 in |
For Pipe Size | 3/8 in |
Thread Length | 1/4 in |
Width Across Centers of Tips | 1 in |
Length | 2-1/2" |
Height (In.) | 2-1/2 |
Pipe Size (In.) | 3/8 in |
Width (In.) | 3/4 in |
Length (In.) | 2 1/2 in |
Inside Width | 3/4 in |
Inside Length | 2 1/2 in |
Details
Item | U-Bolt |
Material | Steel |
Finish | Zinc Plated |
Type | Standard U-Bolt |
Includes | Plate and Nuts |
Cushion Material | None |
Thread Type | Coarse |
Includes Mounting Plate | Yes |
Description
U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 1/4 in, Inside Length 2 1/2 in, Length (In.) 2 1/2 in, Inside Width 3/4 in, Pipe Size (In.) 3/8 in, Includes Plate and Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.