Shop All Temperature Probes
Zoro Select
Type K Thermocouple Adapter, Mini
Mfr # 4JPN2
Zoro # G2075866
original price:
$5.19
9% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Type K Thermocouple
- Probe Connector Mini
- Product Type Mini K to Dual Banana Plug Adapter
- For Sensor Type Type K
- Component Construction Plastic Housing/Nickel Contacts/ABS Plastic Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4JPN2
- Zoro # G2075866
- UPC # 190735511879
- Country of Origin China
- Category Temperature Probes
Details
Item | Type K Thermocouple Adapter |
For Use With | Type K Thermocouple |
Probe Connector | Mini |
Product Type | Mini K to Dual Banana Plug Adapter |
For Sensor Type | Type K |
Component Construction | Plastic Housing/Nickel Contacts/ABS Plastic Sheath |
Characteristics | Type K Thermocouple Adapter |
Contact Material | Nickel |
Body Material | Plastic |
Color | Blue |
Sheath Material | ABS Plastic |
Plug/Connector Type | Dual Banana Plug |
Description
Type K Thermocouple Adapter, Plastic, Blue, Nickel, Mini K to Dual Banana Plug Adapter, Sheath Material ABS Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Pressure/Vacuum Generator, Handheld (PVG-1)
- DWYER INSTRUMENTS Vane Thermo-Anemometer Probe (VP1)
- POWERWELD Replacement Gauge, 2" x 200 PSI, 1/4" NPT Inlet (B200)
- HOBO Water Level 13 Data Logger (U20L-04)
- ZORO SELECT Bead Temp Probe, Type K, -22 to 572 F (4JPL6)
- ZORO SELECT Type T Probe Extension, Mini, 10 ft. (5RMF7)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type J (5RMF3)
- ZORO SELECT Surface Temp Probe, K Type, -22 to 221F (5RME8)
- ZORO SELECT High Temp Bead Probe, Type K, -58 to 572 (4JPN9)
- ZORO SELECT Type K Thermocouple Jack, Mini (4JPN4)
- TEST PRODUCTS INTERNATIONAL Temp Pentrtion Probe, -58 to 500F, Teflon (FK22L)
- Zoro Select Temperature Probes