Shop All ABS Pipe Fittings
Zoro Select
Two Way Cleanout Tee, 3 InHub
Mfr # 1WHR8
Zoro # G0945463
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Two Way Cleanout Tee
- Specific Fitting Shape Two Way Cleanout Tee
- Fitting Connection Type Hub x Hub x Hub
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHR8
- Zoro # G0945463
- UPC # 012871022371
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 8 1/8 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side C Outside Diameter | 3 15/16 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Two-Way Cleanout Tee, ABS, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 8 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPS Galvanized Merchant Coupling (61105)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1200T)
- BLACK SWAN Closet Bolts-Brass Plated 5/16"X1-3/4" (12345)
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 90 ELBOW - 1/4 BEND)
- ZORO SELECT Flush Bushing, 3 In x 2 In Spigot x Hub (1WJC1)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- ZORO SELECT San. Tee, 4 In Hub (1WHT9)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 1-1/2 In Hub (03025)
- ZORO SELECT 60 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA9)
- ZORO SELECT Socket Cap, 1-1/2 In Hub (1WJF2)
- Zoro Select Fittings