Shop All Knobs
Zoro Select
Two Spoke Wheel, 8.00" Diameter, Silver
Mfr # 30758P
Zoro # G1835099
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.94
- Color Silver
- Diameter 8"
- Finish polished
- Height 5.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30758P
- Zoro # G1835099
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.94 |
Diameter | 8" |
Height | 5.89" |
Overall Length | 8.00" |
Height (In.) | 1.38 |
Overall Height | 1.38" |
Outside Dia. | 8 in |
Bore Dia. | 5/8 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Fold Down Handle |
Bore | 0.63" |
Handle | Yes |
Item | Hand Wheel |
Components | Aluminum |
Finish - Machining | Bright (Uncoated) |
Handle Type | Fold-Away |
Features | Phenolic Handle |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 8 in, Handle Type Fold-Away, Bore Dia. 5/8 in, Features Phenolic Handle, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Tool (RTC-250-260)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11 (50221)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #9 (C18062)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs Max, 2-Battery Kit (ARW1210-32)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98151)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (M-65003)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38161)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-48102)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" (65028M12)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-48012)
- Zoro Select Hand Knobs and Wheels