Shop All Knobs
Zoro Select
Two Spoke Wheel, 8.00" Diameter, Silver
Mfr # 30748P
Zoro # G1816013
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.94
- Color Silver
- Diameter 8"
- Finish polished
- Height 5.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30748P
- Zoro # G1816013
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.94 |
Diameter | 8" |
Height | 5.89" |
Overall Length | 8.00" |
Height (In.) | 1.38 |
Overall Height | 1.38" |
Outside Dia. | 8 in |
Bore Dia. | 5/8 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Revolving Handle |
Bore | 0.63" |
Components | Aluminum |
Item | Hand Wheel |
Handle | Yes |
Finish - Machining | Bright (Uncoated) |
Handle Type | Revolving |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 8 in, Handle Type Revolving, Bore Dia. 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-12MM)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6344)
- GEARWRENCH 2-3/8" 12 Point Long Pattern Satin Combination Wrench (81828)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79152)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28301X.98)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30726P)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79402)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-89031)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98449)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic (GNH6-HEX5SA----)
- Zoro Select Knobs