Shop All Knobs
Zoro Select
Two Spoke Wheel, 8.00" Diameter, Silver
Mfr # 30728P
Zoro # G1835263
original price:
$62.33
5% off
new price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.94
- Color Silver
- Diameter 8"
- Finish polished
- Height 5.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30728P
- Zoro # G1835263
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.94 |
Diameter | 8" |
Height | 5.89" |
Overall Length | 8.00" |
Overall Height | 1.38 |
Height (In.) | 1.38 |
Outside Dia. | 8 in |
Bore Dia. | 1/2 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Fold Down Handle |
Bore | 0.50" |
Components | Aluminum |
Handle | Yes |
Item | Hand Wheel |
Features | Phenolic Handle |
Handle Type | Fold-Away |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 8 in, Handle Type Fold-Away, Bore Dia. 1/2 in, Features Phenolic Handle, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Drift Pin, Straight, 5/16x10, Nonsparking (D-22)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- MILWAUKEE TOOL Jobsite Bluetooth Speaker Kit, 18.0/12.0V (2891-20, 48-11-1820)
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.59" (M-65032)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (M-65021)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" (65028M12)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38000)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65016)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30758P)
- J.W. WINCO GN319.2-40-3/8X16-B Revolving Ball Knob (319.2-40-3/8X16-B)
- Zoro Select Hand Knobs and Wheels