Shop All Knobs
Zoro Select
Two Spoke Wheel, 8.00" Diameter, Silver
Mfr # 30708P
Zoro # G1820441
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.94
- Color Silver
- Diameter 8"
- Finish polished
- Height 2.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30708P
- Zoro # G1820441
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.94 |
Diameter | 8" |
Height | 2.74" |
Overall Length | 8.00" |
Height (In.) | 2.74 |
Overall Height | 2.74" |
Bore Dia. | 1/2 in |
Outside Dia. | 8 in |
Details
Color | Silver |
Finish | polished |
Material | Cast aluminum |
Style | No Handle |
Item | Hand Wheel |
Components | Aluminum |
Bore | 0.50" |
Handle | No |
Finish - Machining | Bright (Uncoated) |
Features | High Quality |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 8 in, Bore Dia. 1/2 in, Features High Quality, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09760)
- GOLDBLATT INDUSTRIES 15 Mahogany Wood Float (G06156)
- K-TOOL INTERNATIONAL Professional Impact Driver Set, 1/2" Dr, 12Pc (KTI71701)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-28524)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (98082)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30705P)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30735P)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-68150)
- Zoro Select Hand Knobs and Wheels